Motion
104409

BRADY
104409

Adhesive-backed Floor Marking & Safety Tape - Yes, General, Polyester, Yellow, 10 in
Mi Item #09270194
MFR #104409
Price$115.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
104409

Adhesive-backed Floor Marking & Safety Tape - Yes, General, Polyester, Yellow, 10 in
Mi Item #09270194
MFR #104409

Mfr description
104409 FLOOR MARKING,FOOT YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.50/each

Specifications

Dimensions

  • Roll Length
    10 in
  • Thickness
    10.0000 in, 254 mm
  • Width
    4.0000 in, 101.60 mm

Details

  • Above Or Below Ground Use
    Above Ground
  • Adhesive Backing
    Yes
  • Adhesive Type
    Permanent Rubber
  • Color
    Yellow
  • Color Features
    Yellow
  • Indoor or Outdoor Use
    Indoor
  • Material
    Polyester
  • Max Temperature Resistance
    140 °F | 60 °C
  • Pattern
    Solid
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Special Color Properties
    Yellow
  • Standards Met
    Rohs 2011/65/EU
  • Surface Type
    General
  • Symbol Type
    Foot
  • Tape Material
    Polyester
  • Temperature Range
    10 to 60 °C, 50 to 140 °F
  • Traffic Type
    Forklift
  • Type
    Floor Marking Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)