Motion
67430 SCOTCH-BRITE FINISHING DISC 7100199070  UPC 04054596674288

3M
67430 SCOTCH-BRITE FINISHING DISC 7100199070 UPC 04054596674288

Scotch-Brite™ Roloc™+ General Purpose Scuffing Wheel, CF-D4, A/O Very Fine, 4 in x 1-1/8 in, 10 per case
Mi Item #09270319
MFR #67430 SCOTCH-BRITE FINISHING DISC 7100199070 UPC 04054596674288
Price$49.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67430 SCOTCH-BRITE FINISHING DISC 7100199070 UPC 04054596674288

Scotch-Brite™ Roloc™+ General Purpose Scuffing Wheel, CF-D4, A/O Very Fine, 4 in x 1-1/8 in, 10 per case
Mi Item #09270319
MFR #67430 SCOTCH-BRITE FINISHING DISC 7100199070 UPC 04054596674288

Mfr description
67430 SCOTCH-BRITE FINISHING DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide mineral cuts sharply without gouging the substrate
  • 3M™ Roloc™ attachment system enables swift and easy tool attachment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.75/each

Specifications

Dimensions

  • Overall Diameter
    4 in
  • Overall Width
    1.125 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Long Description
    The 67430 Scotch-Brite Finishing Disc 7100199070 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material, designed for surface finishing applications.
  • Manufacturer Upc Number
    04054596674301
  • UPC_NO
    04054596674301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)