Overview
Mfr description
250-32-0551-RECON FOGLESS 3SIXTY
- Lightweight, rimless design provides all day comfort
- Flexible bayonet temples contain rubber pads for a secure, non-slip fit
- Adjustable rubber nosepiece provides a comfortable fit
- FogLess® 3Sixty™ enhanced hydrophobic action resists lens fogging and provides clear vision in extreme working conditions
- 9 Base curve lens
- Meets ANSI Z87.1+
- Meets CSA Z94.3
Specifications
- Lens ColorLight Gray
- Lens CoatingFogLess 3Sixty
- Temple AdjustmentBayonet
- Comfort FeaturesLightweight, rimless design provides all day comfort
- Frame StyleRimless
- DescriptionTrendy rimless design offering ultimate comfort with non-slip bridge and end tips.
- Lens ShadeTinted
- Spec Sheet
- Manufacturer Upc Number616314249884
- UPC_NO616314249884
- Weight6.7 kg
- Additional DetailsTrendy rimless design offering ultimate comfort with non-slip bridge and end tips.
- Frame TypeUniversal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data