Motion
FD83-2052-12-16
Quick Disconnect Coupling - Stainless Steel Body Material, 1 in Body Size
Mi Item #09271209
MFR #FD83-2052-12-16
Price$293.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - Stainless Steel Body Material, 1 in Body Size
Mi Item #09271209
MFR #FD83-2052-12-16

Mfr description
FD83-2052-12-16 COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.59/each

Specifications

Dimensions

  • Body Size
    1 in
  • End Size
    -12

Details

  • Body Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)