Motion
FD83-2052-16-16
Quick Disconnect Coupling - Stainless Steel Body Material, 2 way, 1 in Body Size, Ethylene propylene (EPDM) Seal
Mi Item #09271210
MFR #FD83-2052-16-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - Stainless Steel Body Material, 2 way, 1 in Body Size, Ethylene propylene (EPDM) Seal
Mi Item #09271210
MFR #FD83-2052-16-16

Mfr description
FD83-2052-16-16 COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    1 in
  • End Size
    -16
  • Hex
    1.630 in

Details

  • Body Material
    Stainless Steel
  • Seal Material
    Ethylene propylene (EPDM)
  • Valve Type
    2 way
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)