Motion
MLD30-12
Pillow Block Take-Up Frame - Saddle Mount Type, 12.0000 in Travel, 26.7500 in Bolt Center, 28.2500 in Length, 2.6875 in Height, 3.5000 in Base Width
Mi Item #09271224
MFR #MLD30-12
Price$630.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - Saddle Mount Type, 12.0000 in Travel, 26.7500 in Bolt Center, 28.2500 in Length, 2.6875 in Height, 3.5000 in Base Width
Mi Item #09271224
MFR #MLD30-12

Mfr description
MLD30-12 TAKE UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$630.87/each

Specifications

Dimensions

  • Base Width  
    3.5000 in
  • Bolt Center To Center Length
    26.7500 in
  • Overall Height
    2.6875 in
  • Overall Length  
    28.2500 in
  • Travel  
    12.0000 in

Details

  • Frame Type
    Saddle Mount
  • Product Type
    Pillow Block Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)