1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GRACO INC
652423,3300P,SP/SP/SP/PT
652423,3300P,SP/SP/SP/PT
MI ITEM #
09271461
MFR #
652423,3300P,SP/SP/SP/PT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Process Pumps and Equipment
Diaphragm Pumps
GRACO INC 652423,3300P,SP/SP/SP/PT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRACO INC
652423,3300P,SP/SP/SP/PT
652423,3300P,SP/SP/SP/PT
MI ITEM #
09271461
MFR #
652423,3300P,SP/SP/SP/PT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
652423 PUMP
Specifications
Inlet Outlet Port Sizes
3 in
Diaphragm Material
Santoprene®
Maximum Flow Rate
280 gpm
Max Pressure
100 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought