Overview
Mfr description
3MVR1094AH 39053 HP MICRO EM 7/64 X 0.32
- 3 Flute
- Solid carbide
- Standard length
- Coated with ALtima® 52
- 31°-35° Variable helix
- Manufactured from premium grade ultrafine carbide material for extended tool life
- Center cutting
- Square end or corner radius styles and neck relief options
- Common Shanks
Specifications
- Mill Diameter
- Mill MaterialCarbide
- Finish CoatingALtima® 52
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral Flute
- Keyway MillNo
- Helix Angle31°-35 °
- Spiral CutRH
- Overall Length1-1/2
- Shank TypeStraight
- Length TypeStandard
- Series3MVR
- Center CuttingYes
- ChipbreakerNo
- CoatingALtima® 52
- Cutting DirectionRH
- Flute DirectionRight Hand
- Flute TypeSpiral
- Helix StyleVariable
- MaterialCarbide
- Variable HelixYes
- Coolant DeliveryExternal
- Variable IndexNo
- End ShapeSquare
- Spiral DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data