Motion
3MVS0156N8AH

MA FORD MFG
3MVS0156N8AH

3MVS0156N8AH
MI ITEM #09271536
MFR #3MVS0156N8AH
List Price$146.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
3MVS0156N8AH

3MVS0156N8AH
MI ITEM #09271536
MFR #3MVS0156N8AH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$146.40/each for your price

Overview

Mfr description
3MVS0156N8AH 39003 HP MICRO EM 1/64X.023
  • 3 Flute
  • Solid carbide
  • Stub length
  • Coated with ALtima® 52
  • 31°-35° Variable helix
  • Manufactured from premium grade ultrafine carbide material for extended tool life
  • Center cutting
  • Square end or corner radius styles and neck relief options
  • Common Shanks

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    ALtima® 52
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Keyway Mill
    No
  • Helix Angle
    31°-35 °
  • Spiral Cut
    RH
  • Overall Length
    2-1/2
  • Shank Type
    Straight
  • Length Type
    Stub
  • Series
    3MVS
  • Center Cutting
    Yes
  • Chipbreaker
    No
  • Coating
    ALtima® 52
  • Cutting Direction
    RH
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Helix Style
    Variable
  • Material
    Carbide
  • Variable Helix
    Yes
  • Coolant Delivery
    External
  • Variable Index
    No
  • End Shape
    Square
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought