Overview
Mfr description
FLCN32DJKM LINEAR BEARING
Specifications
- Bushing TypePlain Bushing
- Shaft Diameter
- Outside Diameter3.0000 in
- Overall Length4.0000 in
- Closure TypeOpen
- Operating Temperature Range400 °F
- SeriesFLCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data