Motion
KM29
KM Series Bearing Lock Nut - M145x2 mm Thread Size, 7.4800 in OD, 6.7320 in Face Dia., 0.9450 in Width, Steel Material
MI ITEM #09271744
MFR #KM29
List Price$576.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M145x2 mm Thread Size, 7.4800 in OD, 6.7320 in Face Dia., 0.9450 in Width, Steel Material
MI ITEM #09271744
MFR #KM29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$576.41/each for your price

Overview

Mfr description
KM-29 METRIC LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    0.9450 in
  • Weight
    4.331 lbs
  • Series
    KM
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text