Motion
PVQ20-B2R-SE1S-21-CM7D-12

VICKERS BY DANFOSS
PVQ20-B2R-SE1S-21-CM7D-12

Hydraulic Axial Piston Pump - PVQ, 1.290 in³/r, 21.1 cc/rev Displacement, Right Hand Input Rotation
Mi Item #09271871
MFR #PVQ20-B2R-SE1S-21-CM7D-12
Price$11,294.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVQ20-B2R-SE1S-21-CM7D-12

Hydraulic Axial Piston Pump - PVQ, 1.290 in³/r, 21.1 cc/rev Displacement, Right Hand Input Rotation
Mi Item #09271871
MFR #PVQ20-B2R-SE1S-21-CM7D-12

Mfr description
PVQ20-B2R-SE1S-21-CM7D-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,294.20/each

Specifications

Dimensions

  • Port Thread Size
    1.6250 in

Details

  • Application
    Industrial
  • Control Type
    Low Pressure Compensator
  • Controller Type
    Low Pressure Compensator
  • Displacement
    21.1 cc/rev, 1.290 in³/r
  • Drain Port Location
    Rear
  • Input Rotation
    Right Hand
  • Input Shaft Type
    SAE B Modified Straight Key Shaft
  • Max Volume Stop
    Adjustable
  • Maximum Operating Pressure
    3045.8 psi, 210 bar
  • Mounting Type
    SAE B 2 Bolt Flange
  • Port Location
    Rear
  • Port Type
    SAE Straight Thread O-Ring (ORB)
  • Pressure Compensator Range
    350 to 2000 psi, 24.10 to 137.90 bar
  • Pump Application
    Industrial
  • Series
    PVQ
  • Shaft Type
    SAE B Modified Straight Key
  • Trade Name/Number
    PVQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)