Motion
MLE7002CVUJ74S

NTN
MLE7002CVUJ74S

Angular Contact Bearing - 15 mm Bore, 32 mm OD, 9 mm Width, Double Sealed, Without Snap Ring, 17 ° Contact Angle
MI ITEM #09272600
MFR #MLE7002CVUJ74S
Price$544.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MLE7002CVUJ74S

Angular Contact Bearing - 15 mm Bore, 32 mm OD, 9 mm Width, Double Sealed, Without Snap Ring, 17 ° Contact Angle
MI ITEM #09272600
MFR #MLE7002CVUJ74S

Mfr description
MLE7002CVUJ74S PRECION BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$544.54/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    17 °
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3543 in, 9.000 mm
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ISO Class 4

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Double Sealed
  • Configuration
    One
  • Country of Origin
    DE
  • Description
    MLE7002CVUJ74S PRECION BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520548735
  • Max Operating Temperature
    120 °C, 250 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    776 lbf
  • Radial Static Load Capacity
    687 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520548735

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)