Overview
Mfr description
N-ETA100CZGW EASYTASK GRABBOX CENTERFEED
- Eliminates cross contamination on surfaces – use a new wipe each time
- System reduces vapors and fumes caused from cleaning/disinfecting solutions
- GrabBox® contains one perforated centerfeed roll in a resealable bag within the portable heavy-duty cardboard box
- Resealable bag keeps wipes moist
- Extra resealble bag included in each case for your convenience and added protection
- Holds 1/2 gallon (2 quarts) of liquid
- Durable and low lint
- Excellent tear strength
- Solvent resistant
- Smooth - For pre-moistened applications
- Roll size: 6.375" diameter x 10" high (Roll is not compatible with EasyTask® Bucket)
Specifications
- Cleaning Wipe TypeCenter Pull
- Treated Or DryWet
- Number of Wipes275
- ColorWhite
- Manufacturer Upc Number075289553738
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data