Motion
40,1800,DP,324T,3/60/208-230/460

MARATHON ELECTRIC
40,1800,DP,324T,3/60/208-230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 324T Frame, ODP Enclosure
MI ITEM #09273713
MFR #40,1800,DP,324T,3/60/208-230/460
Price$3,874.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
40,1800,DP,324T,3/60/208-230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 324T Frame, ODP Enclosure
MI ITEM #09273713
MFR #40,1800,DP,324T,3/60/208-230/460

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,874.44/each

Specifications

Dimensions

  • Frame Size
    324T

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    40 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1500 rpm, 1800 rpm

Overview

Mfr description
324TTDBD6026 40HP,324T,1800RPM,3PH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought