Specifications
Dimensions
- Bore Diameter0.6300 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionBuilt-in Magnet
- Bracket 1Single Foot
- Cylinder SuffixB
- MagnetBuilt-in Magnet
- Mounting TypeSingle Foot
- Options IncludedBuilt-In Magnet
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod TypeSingle Rod
- SeriesCJ2X-Z
- Special ApplicationsLow Speed
- TypeLow Speed Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)