Specifications
Dimensions
- Inlet Outlet Port Sizes1/8M5 x 0.8
- Weight300 g
Details
- Country of OriginJP
- Inlet Outlet Port TypeNPT
- Wetted MaterialsCase: C3604 + Nickel Plated, Piping Port/Pressure Sensor: Stainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)