Motion
GD50X58X4

NTN
GD50X58X4

Needle Roller Bearing - 50 mm Bore
Mi Item #09281941
MFR #GD50X58X4
Price$44.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GD50X58X4

Needle Roller Bearing - 50 mm Bore
Mi Item #09281941
MFR #GD50X58X4

Mfr description
GD50X58X4 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.09/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Weight
    0.009 lbs

Details

  • Harmonization Code
    4016.93.5050
  • Long Description
    The GD50X58X4 Needle Roller Bearing features a 50 mm bore diameter and a weight of 0.009 lbs, making it suitable for precision systems.
  • Manufacturer Upc Number
    4547359066883
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359066883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)