Specifications
Dimensions
- Shaft Diameter25 mm
Details
- Housing TypeRound Flange
- Measurement StandardMetric
- Operating Temperature Range-20 °C to 80 °C, -4 °F to 176 °F
- Pillow Block TypeRound Flange
- SeriesJPF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)