Motion
CDM2E40-50AZ-XC6

SMC CORP OF AMERICA
CDM2E40-50AZ-XC6

CM2-Z ROUND BODY CYLINDER with 40 mm Bore Size
Mi Item #09282094
MFR #CDM2E40-50AZ-XC6
Price$95.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2E40-50AZ-XC6

CM2-Z ROUND BODY CYLINDER with 40 mm Bore Size
Mi Item #09282094
MFR #CDM2E40-50AZ-XC6

Mfr description
CDM2E40-50AZ-XC6
  • Double acting, single rod cylinder
  • FKM seals (XC22)
  • Rod wiper (XC4) prevents contamination from entering the cylinder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.63/each

Specifications

Dimensions

  • Bore Diameter
    1.5750 in
  • Overall Height
    1.5750 in, 40 mm
  • Overall Width
    1.5750 in, 40 mm
  • Rod Size / Thread
    Male Rod End
  • Stroke  
    50 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Air Cushion
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Integral Clevis
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XC6
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Mounting Type
    Integral Clevis
  • Number of Switches
    2
  • Options Included
    Air Cushion, Built-In Magnet, Stainless Steel
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CM2-Z
  • Special Applications
    Environmental Options
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)