Motion
CDM2E40-75AZ-XC6

SMC CORP OF AMERICA
CDM2E40-75AZ-XC6

CM2-Z ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #09282095
MFR #CDM2E40-75AZ-XC6
Price$99.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2E40-75AZ-XC6

CM2-Z ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #09282095
MFR #CDM2E40-75AZ-XC6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$99.08/each

Specifications

Dimensions

  • Bore Diameter
    1.5750 in
  • Rod Size / Thread
    Male Rod End
  • Stroke  
    75 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Integral Clevis
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XC6
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Mounting Type
    Integral Clevis
  • Number of Switches
    2
  • Options Included
    Air Cushion, Built-In Magnet, Stainless Steel Piston Rod
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Rod Type
    Single Rod
  • Series
    CM2-Z
  • Special Applications
    Environmental Resistant
  • Type
    Pneumatic

Overview

Mfr description
CDM2E40-75AZ-XC6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought