Specifications
Details
- Max Operating Temperature70 °C, 158 °F
- Maximum Operating Pressure5000 psi
- Min Operating Temperature-20 °C, -4 °F
- Mounting TypeSubplate/Manifold
- Valve TypeDirectional Control Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)