Motion
NIL12SS-SL
Round Shafting - Stainless Steel, 0.7500 in Diameter, Class L
MI ITEM #09282648
MFR #NIL12SS-SL
Price$7.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - Stainless Steel, 0.7500 in Diameter, Class L
MI ITEM #09282648
MFR #NIL12SS-SL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.66/each

Specifications

Dimensions

  • Actual Diameter
    0.7488 in
  • Nominal Diameter  
    0.7500 in

Details

  • Component Type
    Shaft
  • Material
    Stainless Steel
  • Material Grade
    440
  • Measurement Standard
    Imperial
  • Tolerance Class
    Class L

Overview

Mfr description
NIL12SS-SL 3/4" X 24" S.S. SHAFTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought