Motion
HR2042UU+580L

THK AMERICA INC
HR2042UU+580L

Standard Ball Assembly Slide - Rail Size: 20 mm, 580 mm Long
Mi Item #09282677
MFR #HR2042UU+580L
Price$1,133.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HR2042UU+580L

Standard Ball Assembly Slide - Rail Size: 20 mm, 580 mm Long
Mi Item #09282677
MFR #HR2042UU+580L

Mfr description
HR2042UU+580L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,133.73/each

Specifications

Dimensions

  • Length
    580 mm
  • Rail Size
    20 mm
  • Weight
    2.588 lbs, 1.174 kg

Details

  • Anticorrosion
    No
  • Moment Capacity
    0.325
  • OAL
    580 mm
  • Radial Static Load Capacity
    18.2 kN
  • Rail Style
    Separate
  • Slider Type
    Heavy-Load Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)