Motion
SHS20LV2QZSS+620L

THK AMERICA INC
SHS20LV2QZSS+620L

Standard Ball Assembly Slide - Rail Size: 20 mm, 620 mm Long
Mi Item #09282691
MFR #SHS20LV2QZSS+620L
Price$785.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS20LV2QZSS+620L

Standard Ball Assembly Slide - Rail Size: 20 mm, 620 mm Long
Mi Item #09282691
MFR #SHS20LV2QZSS+620L

Mfr description
SHS20LV2QZSS+620L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$785.28/each

Specifications

Dimensions

  • Length
    620 mm
  • Rail Size
    20 mm
  • Weight
    5.644 lbs, 2.56 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    88.8 kN, 19963.03 lbf
  • Moment Capacity
    1.36 kNm, 12037.04 lbf/in
  • OAL
    620 mm
  • Radial Static Load Capacity
    88.8 kN, 19963.03 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)