Motion
MSP-12E-P
Two Piece Split Clamp Collar - Two Piece - Split, Plastic, 0.7500 in Bore, 40 mm OD, 15 mm Width
MI ITEM #09282692
MFR #MSP-12E-P
Your Price$39.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Plastic, 0.7500 in Bore, 40 mm OD, 15 mm Width
MI ITEM #09282692
MFR #MSP-12E-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.48/each(List $54.48)

Overview

Mfr description
MSP-12E-P TWO PC SPLIT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.7500 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    40 mm
  • Width
    15 mm
  • Material
    Plastic
  • Manufacturer Catalog Number
    MSP-12E-P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought