Motion
RSDQB32TN-15TZ-L

SMC CORP OF AMERICA
RSDQB32TN-15TZ-L

RSDQB32TN-15TZ-L
MI ITEM #09282712
MFR #RSDQB32TN-15TZ-L
Price$80.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB32TN-15TZ-L

RSDQB32TN-15TZ-L
MI ITEM #09282712
MFR #RSDQB32TN-15TZ-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$80.60/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    TN-15TZ-L
  • Guide Type
    Stopper
  • Mounting Type
    Through Hole
  • Options Included
    Direct Mount Switch Groove, Mounting Bolt
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Fixed Absorber Type
  • Rod Type
    Single Rod
  • Series
    RSQ
  • Special Applications
    Load Stopping
  • Type
    Compact

Overview

Mfr description
RSDQB32TN-15TZ-L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought