Motion
MGFR6T
Spherical Rod End - Bore Diameter: 6 mm
MI ITEM #09283087
MFR #MGFR6T
Price$28.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 6 mm
MI ITEM #09283087
MFR #MGFR6T

Mfr description
MGFR6T METRIC 2-PIECE ROD END
  • BALL: 440C Stainless Steel, Heat Treated, Precision Ground
  • LINER: Self-Lubricating PTFE
  • BODY: 300 Series Stainless Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.42/each

Specifications

Dimensions

  • Ball Width
    9 mm
  • Bore Diameter  
    6 mm
  • Misalignment Angle
    23 °
  • Thread Size
    M6x1
  • Weight
    0.06 lb

Details

  • Ball Material
    440C Stainless Steel
  • Housing Material
    300 Series Stainless Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE
  • Radial Static Load Capacity
    6138 N
  • Rod End Type
    Female
  • Series
    MGF-T
  • Style
    2-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990069801

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)