Motion
DPG96-9D

RADIANS INC.
DPG96-9D

Safety Glasse - Black, Yellow Frame/Temple Color, Polycarbonate
MI ITEM #09283282
MFR #DPG96-9D
Price$10.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DPG96-9D

Safety Glasse - Black, Yellow Frame/Temple Color, Polycarbonate
MI ITEM #09283282
MFR #DPG96-9D

Mfr description
DPG96-9D DEWALT ROUTER SAFETY GLASSES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.89/each

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Lens Color: I;O;Frame Color: Black;Yellow;UV Protection: 99.9%;Compliance: Z87.1+
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Dual mold rubber temples, Lightweight frame, Soft rubber nosepiece
  • Description
    Black / Yellow frame with I/O lens safety glasses
  • Frame Color
    Black;Yellow
  • Frame Color Family
    Black
  • Frame Style
    Full Frame
  • Frame Temple Color
    Black, Yellow
  • Frame Temple Material
    Rubber
  • Frame Type
    Full Frame
  • Lens Color Family
    Indoor Outdoor
  • Lens Material
    Polycarbonate
  • Lens Shade
    Indoor Outdoor
  • Manufacturer Stock Number
    DPG96-9D
  • Noisepiece Type
    Rubber
  • Product Line
    DEWALT DPG96 Router
  • Series
    Router
  • Specialty Features
    Impact Resistant, UV Protection
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Fixed
  • Temple Color
    Black, Yellow
  • Type
    Full Frame
  • UV Protection
    99.9 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)