Motion
VV5QC51-0204TTD0

SMC CORP OF AMERICA
VV5QC51-0204TTD0

Solenoid-Operated Air Control Valve - 4-Way, Manifold, 1/2 in
Mi Item #09283579
MFR #VV5QC51-0204TTD0
Price$361.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC51-0204TTD0

Solenoid-Operated Air Control Valve - 4-Way, Manifold, 1/2 in
Mi Item #09283579
MFR #VV5QC51-0204TTD0

Mfr description
VV5QC51-0204TTD0 VALVE
  • For VQC5000 base mount, plug-in valves
  • Conforms to IP67 for protection from dust and moisture
  • Terminals are concentrated in compact clusters within the terminal block box
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.90/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Piping Type
    Manifold
  • Series
    VQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)