Motion
38-190627-12-12

WEATHERHEAD (DANFOSS)
38-190627-12-12

38-190627-12-12
Mi Item #09283792
MFR #38-190627-12-12
Price$48.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEATHERHEAD (DANFOSS)
38-190627-12-12

38-190627-12-12
Mi Item #09283792
MFR #38-190627-12-12

Mfr description
38-190627-12-12 MALE PIPE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.43/each

Specifications

Dimensions

  • Angle
    180
  • Hex Size
    1.12
  • Hose Dash Size
    -12.0

Details

  • Adapter Type
    Straight Adapter
  • Material
    Brass and Carbon Steel
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)