Motion
VP542R-5DZ1-03N-X536

SMC CORP OF AMERICA
VP542R-5DZ1-03N-X536

VP300-700 3 PORT SOLENOID VALVE with External Pilot Type
MI ITEM #09283816
MFR #VP542R-5DZ1-03N-X536
List Price$243.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP542R-5DZ1-03N-X536

VP300-700 3 PORT SOLENOID VALVE with External Pilot Type
MI ITEM #09283816
MFR #VP542R-5DZ1-03N-X536

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$243.61/each for your price

Overview

Mfr description
VP542R-5DZ1-03N-X536
  • Safety standard ISO13849-1 for category 1 and 2
  • Single residual pressure release valve
  • Type of actuation: NC (return spring)

Specifications

  • Weight
    0.35 kg
  • Coil Specifications
    Standard
  • Pilot Type
    External Pilot
  • Pressure
    Standard (0.7 Mpa)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text