Motion
CA2KWF40-125
Air Cylinderinder, Double Rod, Non-Rotating
Mi Item #09283817
MFR #CA2KWF40-125
Price$166.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cylinderinder, Double Rod, Non-Rotating
Mi Item #09283817
MFR #CA2KWF40-125

Mfr description
CA2KWF40-125
  • Air cylinder, double acting, double rod, non-rotating rod
  • Bore sizes (mm): 40, 50, 63
  • Standard stroke range (mm): 25 to 600
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.20/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Option
    Double End Rod | Non-Rotating
  • Body Type
    Tie-Rod
  • Bracket 1
    Front Flange
  • Compact Cylinder Type
    Non-Rotating
  • Country of Origin
    JP
  • Cushion Type
    Adjustable at Both Ends
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    F
  • Magnet
    Without Magnet
  • Mounting Type
    Front Flange
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Options Included
    Double Rod, Non-Rotating, With Cushion On Both Sides
  • Piping Type
    Direct
  • Piston Action
    Double Rod | Non-Rotating Rod
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    CA2
  • Special Applications
    Non-Rotating
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)