Motion
34-774B/XL
Maxiflex Seamless Knit by Atg - XL or Size 10 Size, Natural Rubber Coated, Knit Wrist Cuff, 18 Gauge, Nitrile Material
MI ITEM #09283836
MFR #34-774B/XL
Price$9.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Maxiflex Seamless Knit by Atg - XL or Size 10 Size, Natural Rubber Coated, Knit Wrist Cuff, 18 Gauge, Nitrile Material
MI ITEM #09283836
MFR #34-774B/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.36/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL
  • Size
    XL
  • Women's Size
    XL

Details

  • Additional Details
    Designed and developed to be the lightest fully breathable coated glove MaxiFlex® Elite™ completely re-writes the rules. Weighing in at a staggering 36% less and 30% thinner than traditional foam nitrile gloves MaxiFlex® Elite™ delivers a user experience that sets game changing new standards. Comfort is further enhanced through its additional increased breathability which is up to 40% more than similar gloves.
  • Ansi Isea Abrasion Resistance Level
    ANSI 4
  • Anti Slip Grip
    Yes
  • Application
    Maintenance, Quality Control, Inspection
  • Back Material
    Synthetic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Natural Rubber
  • Color
    Gray
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Cut
    A1
  • Description
    Designed and developed to be the lightest fully breathable coated glove MaxiFlex® Elite™ completely re-writes the rules. Weighing in at a staggering 36% less and 30% thinner than traditional foam nitrile gloves MaxiFlex® Elite™ delivers a user experience that sets game changing new standards. Comfort is further enhanced through its additional increased breathability which is up to 40% more than similar gloves.
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    Light Duty
  • EN388
    4121
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroFoam
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Maintenance, Quality Control, Inspection
  • Insulated
    No
  • Knit Gauge
    18
  • Laundering Capability
    Washable
  • Liner Color
    Gray
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    34-774 B/XL
  • Manufacturer Upc Number
    616314289552
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Foam Nitrile Coated
  • Product Line
    Maxiflex
  • Protection Type
    Abrasion
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    MaxiFlex
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388, EN 16350, 2014 , EN 61340-2-3, 2017
  • Static Dissipative
    Yes
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Coated
  • UPC_NO
    20616314289556

Overview

Mfr description
34-774B/XL MAXIFLEX ELITE ESD, GRAY
  • Ultra light-weight liner creates smooth and rounded fingertips maximizing sensitivity, dexterity, and tactility
  • Touch screen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • 30% thinner than traditional foam nitrile gloves
  • Minimal penetration (strike through) leaving only the soft liner resting against the skin
  • Patented Nitrile MicroFoam coating offers 360° breathability
  • Anti-static - complies with EN 16350-2014 for electrostatic protective gloves
  • Silicone Free
  • Complies with FDA food handling requirements 21 CFR, Part 177

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought