Motion
34-774B/XXL
Ultra Light Weight Seamless Knit Nylon Glove with Nitrile Coated MicroFoam Grip on Palm & Fingers - Touchscreen Compatible
MI ITEM #09283840
MFR #34-774B/XXL
Your Price$10.65/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ultra Light Weight Seamless Knit Nylon Glove with Nitrile Coated MicroFoam Grip on Palm & Fingers - Touchscreen Compatible
MI ITEM #09283840
MFR #34-774B/XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.65/pr(List $15.33)

Overview

Mfr description
34-774B/XXL MAXIFLEX ELITE ESD, GRAY
  • Ultra light-weight liner creates smooth and rounded fingertips maximizing sensitivity, dexterity, and tactility
  • Touch screen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • 30% thinner than traditional foam nitrile gloves
  • Minimal penetration (strike through) leaving only the soft liner resting against the skin
  • Patented Nitrile MicroFoam coating offers 360° breathability
  • Anti-static - complies with EN 16350-2014 for electrostatic protective gloves
  • Silicone Free
  • Complies with FDA food handling requirements 21 CFR, Part 177

Specifications

  • Glove Size
    XXL or Size 11
  • Size
    2XL
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Nylon
  • Cuff Type
    Knit Wrist
  • Application
    • Maximum Breathability, Comfort and Durability • Light Maintenance and Repair • Quality Control and Inspection
  • Color
    Gray
  • Grip Pattern
    MicroFoam
  • Coating Material
    Foam Nitrile
  • Knit Gauge
    18
  • Manufacturer Upc Number
    616314289569
  • Description
    Designed and developed to be the lightest fully breathable coated glove MaxiFlex® Elite™ completely re-writes the rules. Weighing in at a staggering 36% less and 30% thinner than traditional foam nitrile gloves MaxiFlex® Elite™ delivers a user experience that sets game changing new standards. Comfort is further enhanced through its additional increased breathability which is up to 40% more than similar gloves.
  • EN388
    4121
  • Spec Sheet
  • Additional Details
    Designed and developed to be the lightest fully breathable coated glove MaxiFlex® Elite™ completely re-writes the rules. Weighing in at a staggering 36% less and 30% thinner than traditional foam nitrile gloves MaxiFlex® Elite™ delivers a user experience that sets game changing new standards. Comfort is further enhanced through its additional increased breathability which is up to 40% more than similar gloves.
  • Description Keyword
    SeamlessGlove Coated
  • UPC_NO
    20616314289563
  • Cuff Style
    Knit Wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text