Motion
FAQ2R40X800CBB

FABCO-AIR INC
FAQ2R40X800CBB

40 mm Bore, 800 mm Stroke
MI ITEM #09284075
MFR #FAQ2R40X800CBB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FABCO-AIR INC
FAQ2R40X800CBB

40 mm Bore, 800 mm Stroke
MI ITEM #09284075
MFR #FAQ2R40X800CBB

Mfr description
FAQ2R40X800CBB CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke
    800 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Eye Mounting Base Combined
  • Product Type
    Tie Rod Air Cylinders
  • Series
    FAQ2R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)