Motion
AS1114

NTN
AS1114

Roller Thrust Bearing Washer - 95 mm OD, 1 mm Width, High Carbon Chrome Steel
MI ITEM #09284239
MFR #AS1114
List Price$16.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AS1114

Roller Thrust Bearing Washer - 95 mm OD, 1 mm Width, High Carbon Chrome Steel
MI ITEM #09284239
MFR #AS1114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.16/each for your price

Overview

Mfr description
AS1114 WASHER

Specifications

  • Cage Material
    Pressed Steel
  • Outside Diameter
  • ManufacturerName (description attribute)
    NTN
  • Material
    High Carbon Chrome Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Diameter
    70 mm
  • Manufacturer Upc Number
    4547359021226
  • UPC_NO
    4547359021226
  • Configuration
    One
  • Bore Type
    Round
  • Operating Temperature Range
    -40 to 250 ºF
  • Overall Width
    1 mm
  • Weight
    0.055 lbs
  • Country of Origin
    JP
  • Max Rpm
    750 rpm
  • Harmonization Code
    8482.40.0000
  • Max Operating Temperature
    250 °F
  • Precision Rating
    ISO Class 0
  • Thrust Bearing Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text