Motion
AXK1117

NTN
AXK1117

Thrust Needle Roller and Cage Assembly - Type AXK
MI ITEM #09284240
MFR #AXK1117
Your Price$82.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AXK1117

Thrust Needle Roller and Cage Assembly - Type AXK
MI ITEM #09284240
MFR #AXK1117

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$82.66/each(List $95.07)

Overview

Mfr description
AXK1117 NEEDLE ROLLER BRG

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Material
    High Carbon Chrome Steel
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Max Rpm
    2400 rpm
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359023077
  • UPC_NO
    4547359023077
  • Harmonization Code
    8482.40.0000
  • Weight
    0.148 lbs
  • Radial Static Load Capacity
    65500 lbf
  • Radial Dynamic Load Capacity
    12900 lbf
  • Precision Rating
    ISO Class 0
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text