Motion
NK25/20RP5

NTN
NK25/20RP5

Needle Roller Bearing - 25 mm Bore, 33 mm OD, 20 mm Width, Open
Mi Item #09284243
MFR #NK25/20RP5
Price$93.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK25/20RP5

Needle Roller Bearing - 25 mm Bore, 33 mm OD, 20 mm Width, Open
Mi Item #09284243
MFR #NK25/20RP5

Mfr description
NK25/20RP5 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.58/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Outside Diameter  
    33 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.093 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    4316 lbf
  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK25/20RP5 Needle Roller Bearing features a 25 mm bore diameter, 33 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.093 lbs, making it suitable for precision systems.
  • Manufacturer Upc Number
    4547359128055
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    16000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4300 lbf
  • Radial Static Load Capacity
    6850 lbf
  • Roller Type
    Needle
  • Static Load Capacity
    6857 lbf
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359128055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)