Motion
81105T2P5

NTN
81105T2P5

Thrust Cylindrical Roller Bearing - Type 812, 813
Mi Item #09284247
MFR #81105T2P5
Price$209.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
81105T2P5

Thrust Cylindrical Roller Bearing - Type 812, 813
Mi Item #09284247
MFR #81105T2P5

Mfr description
81105T2P5 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.02/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.600 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ISO Class 5
  • Weight
    0.04 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Nylon
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359456752
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    6150 lbf
  • Radial Static Load Capacity
    15300 lbf
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • UPC_NO
    4547359456752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)