Motion
2SRS25MSSHH+600LM

THK AMERICA INC
2SRS25MSSHH+600LM

Standard Ball Assembly Slide - Rail Size: 25 mm, 600 mm Long
Mi Item #09284449
MFR #2SRS25MSSHH+600LM
Price$1,002.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2SRS25MSSHH+600LM

Standard Ball Assembly Slide - Rail Size: 25 mm, 600 mm Long
Mi Item #09284449
MFR #2SRS25MSSHH+600LM

Mfr description
2SRS25MSSHH+600LM RAIL ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,002.43/each

Specifications

Dimensions

  • Length
    600 mm
  • Rail Size
    25 mm

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    177 to 181 N-m
  • OAL
    600 mm
  • Radial Static Load Capacity
    20.2 kN, 4541.14 lbf
  • Rail Style
    Miniature Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)