Motion
06Z-60E
Weatherhead Z Series Crimp Hose Fittings 24 DKO Metric Swivel
Mi Item #09284483
MFR #06Z-60E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Z Series Crimp Hose Fittings 24 DKO Metric Swivel
Mi Item #09284483
MFR #06Z-60E

Mfr description
06Z-60E HOSE END (PERM) 1S/1R 90 D F
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Height
    1.85 in
  • Hose Cut-Off Factor
    1.52 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.26 in
  • Length
    2.95 in
  • Overall Length
    2.95 in
  • Overall Weight
    0.22 lb
  • Weight
    0.22 lb
  • Width
    1.07 in

Details

  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H145, H145R, H190, H190H, H245, H280, H290, H290H, H290L, H345, H350, H400, H425 and H579., H104
  • Connection 1 Short Name
    Metric
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Thread
    M18X1.5
  • End 1 Type
    Metric
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • For Use With
    H145, H145R, H190, H190H, H245, H280, H290, H290H, H290L, H345, H350, H400, H425 and H579., H104
  • Manufacturer Catalog Number
    06Z-60E
  • Material
    Carbon Steel
  • Product Types
    Hose Fittings
  • Standards Met
    SAE J1176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)