Motion
CRQ2BS40TN-360

SMC CORP OF AMERICA
CRQ2BS40TN-360

Rotary Actuator - Single Shaft, 350 to 370 ° Angle of Rotation, 40 Body Size
Mi Item #09285160
MFR #CRQ2BS40TN-360
Price$406.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CRQ2BS40TN-360

Rotary Actuator - Single Shaft, 350 to 370 ° Angle of Rotation, 40 Body Size
Mi Item #09285160
MFR #CRQ2BS40TN-360

Mfr description
CRQ2BS40TN-360
  • Low profile
  • Both single shaft and double shaft are available in all sizes
  • 2 auto switches are mountable on the same side
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.14/each

Specifications

Dimensions

  • Body Size
    40
  • Port 1 Size/Type
    1/8 Rc

Details

  • Angle of Rotation
    350 to 370 °
  • Shaft Type
    Single Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)