Motion
C30508
0.1250 in, High Speed Steel Material
Mi Item #09285409
MFR #C30508
Price$5.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.1250 in, High Speed Steel Material
Mi Item #09285409
MFR #C30508

Mfr description
C30508 1880 1/8 ML LH COBALT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.17/each

Specifications

Dimensions

  • Drill Bit Size
    0.1250 in
  • Flute Length
    1.4375 in

Details

  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Point Type
    Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)