1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
CHW1026PXT25
Standard Wing Pulley - Crown Face, 10 in Dia., 26 in Face Width, XT Hub
MI ITEM #
09285417
MFR #
CHW1026PXT25
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
PRECISION PULLEY & IDLER CHW1026PXT25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
CHW1026PXT25
Standard Wing Pulley - Crown Face, 10 in Dia., 26 in Face Width, XT Hub
MI ITEM #
09285417
MFR #
CHW1026PXT25
Mfr description
CHW1026PXT25 10X26 RC PXT25 CEMA HB WING
Wing angles of up to 45° expels material more efficiently and provides continuous belt contact
Radius crown desgin applies less stress on the belt for increased life
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Face
Width
26 in
Pulley
Diameter
10 in
Weight
131 lbs
Details
Face Type
Crown
Hub Number
XT25
Hub Type
XT
Pulley Type
Standard Wing Pulley
Series
Herringbone Wing®
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items