Specifications
Dimensions
- Face Width32 in
- Pulley Diameter10 in
- Weight156 lbs
Details
- Face TypeCrown
- Hub NumberXT25
- Hub TypeXT
- Pulley TypeStandard Wing Pulley
- SeriesHerringbone Wing®
Overview
Mfr description
CHW1032PXT25 10X32 RC PXT25 CEMA HB WING
- Wing angles of up to 45° expels material more efficiently and provides continuous belt contact
- Radius crown desgin applies less stress on the belt for increased life