Motion
CHW1038PXT25
Standard Wing Pulley - Crown Face, 10 in Dia., 38 in Face Width, XT Hub
Mi Item #09285419
MFR #CHW1038PXT25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Wing Pulley - Crown Face, 10 in Dia., 38 in Face Width, XT Hub
Mi Item #09285419
MFR #CHW1038PXT25

Mfr description
CHW1038PXT25 10X38 RC PXT25 CEMA HB WING
  • Wing angles of up to 45° expels material more efficiently and provides continuous belt contact
  • Radius crown desgin applies less stress on the belt for increased life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    38 in
  • Pulley Diameter  
    10 in
  • Weight
    181 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Hub Type
    XT
  • Pulley Type
    Standard Wing Pulley
  • Series
    Herringbone Wing®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)