Specifications
Dimensions
- Face Width51 in
- Pulley Diameter12 in
- Weight326 lbs
Details
- Face TypeCrown
- Hub NumberXT30
- Hub TypeXT
- Pulley TypeStandard Wing Pulley
- SeriesHerringbone Wing®
Overview
Mfr description
CHW1251PXT30 12X51 RC PXT30 CEMA HB WING
- Wing angles of up to 45° expels material more efficiently and provides continuous belt contact
- Radius crown desgin applies less stress on the belt for increased life