Motion
CHW1438PXT25
Standard Wing Pulley - Crown Face, 14 in Dia., 38 in Face Width, XT Hub
MI ITEM #09285435
MFR #CHW1438PXT25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Wing Pulley - Crown Face, 14 in Dia., 38 in Face Width, XT Hub
MI ITEM #09285435
MFR #CHW1438PXT25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CHW1438PXT25 14X38 RC PXT25 CEMA HB WING
  • Wing angles of up to 45° expels material more efficiently and provides continuous belt contact
  • Radius crown desgin applies less stress on the belt for increased life

Specifications

  • Pulley Type
    Standard Wing Pulley
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Type
    XT
  • Hub Number
    XT25
  • Series
    Herringbone Wing®
  • Weight
    298 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text