Motion
TRACK-24L8DA
Return Training Idler - CEMA D Rating, 8 in Roll Diameter, 24 in Belt Width
MI ITEM #09285447
MFR #TRACK-24L8DA
Your Price$5,413.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Training Idler - CEMA D Rating, 8 in Roll Diameter, 24 in Belt Width
MI ITEM #09285447
MFR #TRACK-24L8DA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,413.75/each(List $6,496.50)

Overview

Mfr description
TRACK-24L8DA PRO TRACKER W/BRKTS SBR 24
  • Return trainer pivots to guide the belt to its central position
  • Internal swivel
  • Continuous alignment

Specifications

  • CEMA Rating
    CEMA D
  • Material
    SBR Styrene-Butadiene Rubber
  • Idler Type
    Return
  • Roll Diameter
  • Belt Width
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    39-1/2 in
  • Roller Length
    26 in
  • Width Of Mounting Foot Pad
    10 in
  • Distance Between Mounting Holes
    33 in
  • Distance Between Roller Ends
    26 in
  • Lubrication
    Sealed
  • Shell Material
    SBR - Steel Tubing
  • Weight
    126.59 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought